Reciprocating Saw Blade, Bi-Metal, 8/10 TPI, 9", 2-Pack

Item #: 41843

Cat #: 353-969

UPC: 783310099901

Sign In or Register to view pricing and more.
Reciprocating Saw Blade, Bi-Metal, 8/10 TPI, 9 inch, 2-Pack

Overview

Reciprocating Saw Blade, Bi-Metal, 8/10 TPI, 9 inch, 2-Pack
Progressive-pitch reciprocating saw blades cut a wide range of standard construction materials quickly and cleanly - regardless of thickness Bi-metal construction provides maximum flexibility and break resistance - plus lastingsharpness Exclusive plunge tip makesstarting cuts faster and easier Blades color coded by application
Also known as: 783310099901, 353-969

Specifications

Type: 8 TPI, 10 TPI, Reciprocating Saw Blade
Width: 7/8 in
Length: 9 in
Type: 8 TPI, 10 TPI, Reciprocating Saw Blade
Length: 9 in
Width: 7/8 in

Customer Reviews

No reviews for this product
(0)