Meter Main, Service Module, Underground Pull Box, 400A, NEMA 3R

Item #: 418399

Cat #: 3UGPB400R

UPC: 782116008032

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, Service Module, Underground Pull Box, 400 Amp, 3-Phase, 120/208 Volt AC, Lug Landing Pads On Line Side and Neutral, Bottom Feed, Aluminum Bus Material, NEMA 3R

Overview

Meter Main, Service Module, Underground Pull Box, 400 Amp, 3-Phase, 120/208 Volt AC, Lug Landing Pads On Line Side and Neutral, Bottom Feed, Aluminum Bus Material, NEMA 3R
Also known as: 782116008032, 3UGPB400R

Specifications

Phase: 3
Amps: 400
Volts AC: 120/208
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 120/208
IP/NEMA Rating: NEMA 3R
Amps: 400
Mounting: Surface

Customer Reviews

No reviews for this product
(0)