This product has been discontinued.
![IC Housing and Downlight, LED, New Construction, 4", 120V, 2700K IC Housing and Downlight, LED, New Construction, 4", 120V, 2700K](https://rexel-cdn.com/products/image.jpg?i=02955891-FB22-468A-B4A1-0A33B172946D&f=420)
IC Housing and Downlight, LED, New Construction, 4", 120V, 2700K
Item #:
418398
Cat #:
IC1LEDG3-27K-1
UPC:
661209320124
Sign In or Register to view pricing and more.
Documents & Guides
IC Housing and Downlight, LED, New Construction, 4", 120 Volt, 2700K, Lumens: 600
Overview
IC Housing and Downlight, LED, New Construction, 4", 120 Volt, 2700K, Lumens: 600
Also known as: 661209320124, IC1LEDG3-27K-1
Specifications
Volts AC: | 120 |
Diameter: | 4 in |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Diameter: | 4 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)