15 Amp Angled Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade

Item #: 41832

Cat #: 5266-CA

UPC: 078477795309

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black-White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black-White.
15 Amp, 125 Volt, Angle Plug, Straight Blade, Industrial Grade, Grounding, Black-White
Also known as: 078477795309, 5266-CA, 90 degree plug, Right angle plug, Edison plug, Edison cord cap

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Industrial Grade, Angle Plug, Plug
Volts AC: 120
Color: Black/White
Amps: 15
Material: Nylon
NEMA Configuration: 5-15P
Volts AC: 120
Amps: 15
Type: Grounding, Industrial Grade, Angle Plug, Plug
Color: Black/White
Material: Nylon

Customer Reviews

No reviews for this product
(0)