Junction Box, NEMA 3R, Screw Cover, 12" x 8" x 4"

Item #: 418193

Cat #: A12R84

UPC: 783510380700

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3R, Screw Cover, Knockouts, Wall Mount, 12 x 8 x 4 Inch, Galvanized Steel/Gray

Overview

Junction Box, NEMA 3R, Screw Cover, Knockouts, Wall Mount, 12 x 8 x 4 Inch, Galvanized Steel/Gray
For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with  panel shop automation  solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is  Commercial Construction ,  Data Networking Solutions ,  Industrial Automation , Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.
Also known as: 783510380700, A12R84

Specifications

Depth: 4 in
Height: 12 in
Mounting: Surface
Color: Gray
Width: 8 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 4
Knockouts: Yes
Depth: 4 in
Mounting: Surface
Width: 8 in
Special Program: Hoffman On Demand
Number of Knockouts: 4
Height: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)