RECEPTACLE 20A 2W3P EXPL PRF

Item #: 418168

Cat #: CPS152211

UPC: 781381090643

Sign In or Register to view pricing and more.
Contender CPS Series 1-Gang Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 - 250 VAC, 18 VDC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Cover, Malleable Iro

Overview

Contender CPS Series 1-Gang Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 - 250 VAC, 18 VDC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Cover, Malleable Iro
Contender™ CPS Factory Sealed 20 Amp Pin and Sleeve Receptacles provide explosionproof protection for stationary or portable equipment in hazardous, damp or corrosive locations. It features delayed action construction; to operate, insert plug to first stop, move Slide-Lok™ slide to the right and push plug fully forward to energize. The Contender CPS meets all UL and CSA requirements for ground fault protection in hazardous locations when the GFCI cover is used.
Also known as: 781381090643, CPS152211

Specifications

Customer Reviews

No reviews for this product
(0)