Contactor, Safety, 9A, 3P, 24VDC Coil, 5NO, 3NC

Item #: 418166

Cat #: 100S-C09EJ23C

UPC: 612598599097

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 9 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 2 Normally Open, 3 Normally Closed

Overview

Contactor, Safety, 9 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 2 Normally Open, 3 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C09EJ23C from Rockwell Automation® is a 9 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with three normally open power poles. It has two normally open and three normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598599097, 100S-C09EJ23C

Specifications

Volts DC Control: 24
Mounting: Panel, DIN Rail
Color: Red
Type: Safety, Contactor
Poles: 8
Amps: 9
Volts DC Control: 24
Color: Red
Poles: 8
Mounting: Panel, DIN Rail
Type: Safety, Contactor
Amps: 9

Customer Reviews

No reviews for this product
(0)