Contactor, Safety, 100S, 23A, 3P, 120VAC Coil, 1NO 4NC Aux. Contacts

Item #: 41814

Cat #: 100S-C23D14BC

UPC: 781180942976

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 23A, 3P, 120VAC Coil, 1NO 4NC Aux. Contacts

Overview

Contactor, Safety, 100S, 23A, 3P, 120VAC Coil, 1NO 4NC Aux. Contacts
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C23D14BC from Rockwell Automation® is a 23 A, 110 V 50 Hz / 120 V 60 Hz IEC safety contactor with three normally open power poles. It has one normally open and four normally closed contacts. And it has a lined side coil termination and bifurcated contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180942976, 100S-C23D14BC

Specifications

Volts AC Control: 120
Poles: 3
Amps: 23
Type: Safety, Contactor
Volts AC Control: 120
Amps: 23
Poles: 3
Type: Safety, Contactor

Customer Reviews

No reviews for this product
(0)