![Transformer, Industrial Control, 250VA, 208/277 - 120VAC, 1PH Transformer, Industrial Control, 250VA, 208/277 - 120VAC, 1PH](https://rexel-cdn.com/products/image.jpg?i=BDD8E0D7-883E-4A0B-BBF6-B4E1DE41F503&f=420)
Transformer, Industrial Control, 250VA, 208/277 - 120VAC, 1PH
Item #: 418130
Cat #: FF250-XK
UPC: 708281012193
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 250 VA, 208/277 - 120 Volt AC, 1-Phase, Group F
Overview
Transformer, Industrial Control, 250 VA, 208/277 - 120 Volt AC, 1-Phase, Group F
Also known as: 708281012193, FF250-XK
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 250 |
Phase: | 1 |
Secondary Voltage: | 120 |
Primary Voltage: | 277 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 277 |
Volt Amps: | 250 |
Secondary Voltage: | 120 |
Customer Reviews
No reviews for this product
(0)