This product has been discontinued.

Ceiling Fan, Energy Efficient, 80 CFM - Replaced by AEN80
Item #: 41811
Cat #: QTREN080
UPC: 784891218316
Ceiling Fan, CFM: 80, Sones: 0.8, Duct Size: 4", Energy Star Qualified, Color: White. Has Been Replaced By Nutone AEN80
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ceiling Fan, CFM: 80, Sones: 0.8, Duct Size: 4", Energy Star Qualified, Color: White. Has Been Replaced By Nutone AEN80
One of NuTone’s best, QT Series fans feature very quiet operation and are powerful enough to maintain strong airflow to keep your bathroom free of humidity. It’s a rare combination, but QT Series fans can provide extra ventilation in many rooms in your home. The kitchen, laundry room, media room, or even the closet can benefit from a little ventilation, in a streamlined design, any time you need it. The quiet says it all.
Also known as: 784891218316, QTREN080
Specifications
CFM: | 80 |
Color: | White |
Sones: | 0.800 |
CFM: | 80 |
Sones: | 0.800 |
Color: | White |
Customer Reviews
No reviews for this product
(0)