MINIATURE CIRCUIT

Item #: 417980

Cat #: EDB36050

UPC: 785901234807

Sign In or Register to view pricing and more.

Overview

SQD EDB36050 MINIATURE CIRCUIT
Also known as: 785901234807, EDB36050

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 60
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 60
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)