Enclosure 36.00x30.00x12.00

Item #: 417979

Cat #: A36R3012

UPC: 783510428907

Sign In or Register to view pricing and more.
Documents & Guides
Screw-Cover, Type 3R, 36.00x30.00x12.00, Steel

Overview

Screw-Cover, Type 3R, 36.00x30.00x12.00, Steel
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510428907, A36R3012

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 9
Knockouts: Yes
Material: Steel
Number of Knockouts: 9
IP/NEMA Rating: NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)