Transmitter for wireless and batteryless push button, Harmony XB5R, plastic, black

Item #: 417857

Cat #: ZBRT1

UPC: 785901590101

Sign In or Register to view pricing and more.

Overview

Transmitter for wireless and batteryless push button, Harmony XB5R, plastic, black
This transmitter is part of the range Harmony XB5R plastic and XB4R metal wireless and batteryless pushbuttons. It features a transmitter for wireless and batteryless pushbutton. It provides 1 radio frame sent at the push of the button. It operates with the protocol Zigbee green power 2.4 GHz in compliance with IEEE 802.15.4. It weighs 25g.
Also known as: 785901590101, ZBRT1

Specifications

Size: 22 mm
IP/NEMA Rating: IP65, IP30
Standards: California Proposition 65
Size: 22 mm
Standards: California Proposition 65
IP/NEMA Rating: IP65, IP30

Customer Reviews

No reviews for this product
(0)