2" Type 316 Stainless Steel Rigid Conduit, 10' Length

Item #: 417850

Cat #: S62010CT00

UPC: 847656000158

Documents & Guides
2 Inch Type 316 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Inch Type 316 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Calbrite stainless steel rigid conduit functions in exactly the same way as any other metallic conduit. There are none of the labor-intensive procedures that come with PVC- coated installations, nor the complicated maintenance and repair procedures.
Also known as: 847656000158, S62010CT00

Specifications

Length: 10 ft
Diameter: 2 in
Material: 316 Stainless Steel
Length: 10 ft
Material: 316 Stainless Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)