Bimetal Hacksaw Blade, 12", TPI: 32, 5-Pack

Item #: 41778

Cat #: 333-1232

UPC: 783310100393

Sign In or Register to view pricing and more.
12" Bimetal Hacksaw Blade, TPI: 32 , Includes: (5) Blades

Overview

12" Bimetal Hacksaw Blade, TPI: 32 , Includes: (5) Blades
12 (305 mm) Bi-metal Blade, 32 Teeth Per Inch
Also known as: 783310100393, 333-1232

Specifications

Length: 15 3/4 in, 12 in
Type: Hacksaw, Saw
Material: Steel
Length: 15 3/4 in, 12 in
Material: Steel
Type: Hacksaw, Saw

Customer Reviews

No reviews for this product
(0)