Transformer, Dry Type, 37.5kVA, 240x480-120/240, 150C Rise, NEMA 2

Item #: 417748

Cat #: 9T83C2572G80

UPC: 783173167304

Documents & Guides
Transformer, Dry Type, 37.5 kVA, 240 x 480 - 120/240, 150C Rise, NEMA 2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 37.5 kVA, 240 x 480 - 120/240, 150C Rise, NEMA 2
Also known as: 783173167304, 9T83C2572G80

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 37kVA
Primary Voltage: 240/480
Secondary Voltage: 120/240
Phase: 3
Volt Amps: 37kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)