2 Pipe Strap 2 Hole Stamped

Item #: 417702

Cat #: PBPS66S-2

UPC: 784011211166

Sign In or Register to view pricing and more.
Documents & Guides
Robroy Pbps66s-2 2" Pipe 2 Hole

Overview

Robroy Pbps66s-2 2" Pipe 2 Hole
PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support.
Also known as: 784011211166, PBPS66S-2

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)