This product may not be available in all locations.
2
more

Lug Kit, Mechanical, 4 per Package, 2AWG to 600MCM, AL/Cu
Item #: 41766
Cat #: CMELK4
UPC: 785901074236
Documents & Guides
Lug Kit, Mechanical, 4 per Package, 2 AWG to 600 MCM, AL/Cu
Sign In or Register to view pricing and more.
No associated products found.
Overview
Lug Kit, Mechanical, 4 per Package, 2 AWG to 600 MCM, AL/Cu
Also known as: 785901074236, CMELK4
Specifications
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2 - 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2 - 600 |
Customer Reviews
No reviews for this product
(0)