IEC OPN 3P CONT SZ E

Item #: 417633

Cat #: CE15EN3TZ

UPC: 782113529929

Sign In or Register to view pricing and more.
Documents & Guides
CUT CE15EN3TZ IEC OPN 3P CONT SZ E

Overview

CUT CE15EN3TZ IEC OPN 3P CONT SZ E
Also known as: 782113529929, CE15EN3TZ

Specifications

Family / Style: Freedom
Mounting: Panel, DIN Rail
Poles: 3
Volts AC Control: 24
Amps: 25
Volts AC: 600
Family / Style: Freedom
Poles: 3
Amps: 25
Mounting: Panel, DIN Rail
Volts AC Control: 24
Volts AC: 600

Customer Reviews

No reviews for this product
(0)