55W T5 Circline Fluorescent Lamp, 35K

Item #: 417545

Cat #: S8162

UPC: 045923081620

Sign In or Register to view pricing and more.
55 Watt; T5; Circline Fluorescent; 3500K Neutral White; 82 CRI; 2GX13 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***

Overview

55 Watt; T5; Circline Fluorescent; 3500K Neutral White; 82 CRI; 2GX13 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923081620, S8162

Specifications

Wattage: 55
Shape: T5 (Circular)
Color Rendering Index (CRI): 82
Lumens: 4200
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (2GX13)
Wattage: 55
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Dimmable: No
Shape: T5 (Circular)
Lumens: 4200
Light Technology: Fluorescent
Base: 4-Pin (2GX13)

Customer Reviews

No reviews for this product
(0)