This product may not be available in all locations.
![Motor Controller, Enclosed, 135A, 460VAC, 3PH, 100HP, NEMA 3R Motor Controller, Enclosed, 135A, 460VAC, 3PH, 100HP, NEMA 3R](https://rexel-cdn.com/products/image.jpg?i=7EF57C88-CA30-4903-8B91-AB0174158A38&f=420)
Motor Controller, Enclosed, 135A, 460VAC, 3PH, 100HP, NEMA 3R
Item #: 417506
Cat #: 153H-C135XBD-50
UPC: 612598617784
Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-3, Enclosed, 135 Amp, 400 - 460 Volt AC, 3-Phase, 100 Horse Power Rated, NEMA 3R
Overview
Motor Controller, SMC-3, Enclosed, 135 Amp, 400 - 460 Volt AC, 3-Phase, 100 Horse Power Rated, NEMA 3R
Also known as: 612598617784, 153H-C135XBD-50
Specifications
Phase: | 3 |
Amps: | 135 |
Horsepower: | 100 |
Mounting: | Surface |
Type: | Motor Controller |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Horsepower: | 100 |
Type: | Motor Controller |
Amps: | 135 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)