Vertical Drop Tele-Power Pole, Blank, Steel, Ivory, 12'5"

Item #: 41749

Cat #: 25DTC-412

UPC: 786776046465

Sign In or Register to view pricing and more.
Two-compartment Pole. Nominal Material Thickness .040" (1.0mm). Ivory Boot Base.furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate And Ceiling Trim Plates Furnished. Length: 12' 5" (3.8m). Rs Adapt To Yourcurrent Or Future Work Environments.

Overview

Two-compartment Pole. Nominal Material Thickness .040" (1.0mm). Ivory Boot Base.furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate And Ceiling Trim Plates Furnished. Length: 12' 5" (3.8m). Rs Adapt To Yourcurrent Or Future Work Environments.
Routing power, data, and A/V – neatly and simply – from up there to down here; that’s what Tele-Power® Poles are all about. Their sole purpose is to get the business end of your wire and cabling needs down to your workstation, equipment, or modular furniture. Specifically, in away-from-the-wall locations in open commercial office areas, schools, labs, stores, nurses stations, and other sites. Whatever power, data, or A/V wiring you need to bring down to the desk, workstation, or cash registers, Wiremold Tele-Power Poles handle all of your needs effortlessly. For modular office furniture – our poles easily provide the hook up to feed office partitions. The poles are also available with specialized electrical circuits such as dedicated/isolated ground. Vertical drop poles give you the flexibility and capacity to devote both sides of the pole for single or dual service feeds. Legrand/Wiremold offers the broadest selection of open space solutions. With standard, custom and configurable products, you can rest assured that the right solution is readily available and adaptable to your current and future work environments.
Also known as: 786776046465, 25DTC-412, power pole

Specifications

Color: Ivory
Material: Steel
Length: 12.420 ft
Color: Ivory
Length: 12.420 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)