This product has been discontinued.
Generator, Standby, 130kW, 542A, LP/NG Powered, 120/240VAC, 1PH
Item #: 417466
Cat #: QT13068AVAC
UPC: 696471609684
Sign In or Register to view pricing and more.
Documents & Guides
Generator, Standby, 130 kW, 542 Amp, LP/NG Powered, 120/240 Volt AC, 1-Phase
Overview
Generator, Standby, 130 kW, 542 Amp, LP/NG Powered, 120/240 Volt AC, 1-Phase
Also known as: 696471609684, QT13068AVAC
Specifications
Volts AC: | 120, 240 |
Mounting: | Pad |
Standards: | California Proposition 65 |
Wattage: | 130 kW |
Amps: | 488, 542 |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Amps: | 488, 542 |
Mounting: | Pad |
Wattage: | 130 kW |
Customer Reviews
No reviews for this product
(0)