Meter Pak, Main Breaker, Center, 1PH, 400A, 120/240VAC, OH Only

Item #: 41746

Cat #: EZM1400CB

UPC: 785901304630

Sign In or Register to view pricing and more.
Meter Pak, Main Breaker, Center, 1-Phase, 3-Wire, 400 Amp, 120/240 Volt AC, OH Only, 65 kAIC, Aluminum Bus

Overview

Meter Pak, Main Breaker, Center, 1-Phase, 3-Wire, 400 Amp, 120/240 Volt AC, OH Only, 65 kAIC, Aluminum Bus
Also known as: 785901304630, EZM1400CB

Specifications

Poles: 2
Amps: 400
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Phase: 1
Standards: California Proposition 65
Amps: 400
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)