Wallplate 3G Toggle Nylon Std WH

Item #: 417446

Cat #: 5141W-BOX

UPC: 032664752063

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Toggle wallplate, White, Toggle Cutout, Nylon, Three- gang, Standard, ED Box

Overview

Eaton Toggle wallplate, White, Toggle Cutout, Nylon, Three- gang, Standard, ED Box
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664752063, 5141W-BOX

Specifications

Type: Toggle Switch
Gangs: 3
Mounting: Device
Size: Standard
Color: White
Material: Nylon
Type: Toggle Switch
Mounting: Device
Color: White
Gangs: 3
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)