Shower Trim, Flat Glass, 6", White

Item #: 41743

Cat #: 1133AT-15

UPC: 785652113352

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Recessed Trim; Fixture Material: Plastic Trim, Glass Diffuser; Fixture Finish: White Trim, White Diffuser; Height: 1-1/4 In; Diameter: 8 In

Overview

Sea Gull Lighting; Recessed Trim; Fixture Material: Plastic Trim, Glass Diffuser; Fixture Finish: White Trim, White Diffuser; Height: 1-1/4 In; Diameter: 8 In
Also known as: 785652113352, 1133AT-15

Specifications

Color: White
Type: Trim, Wet Location
Diameter: 6 in
Color: White
Diameter: 6 in
Type: Trim, Wet Location

Customer Reviews

No reviews for this product
(0)