18"X18" END PLATE

Item #: 417400

Cat #: 1818EG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
UNT 1818EG 18"X18" END PLATE

Overview

UNT 1818EG 18"X18" END PLATE
Also known as: 1818EG

Specifications

IP/NEMA Rating: NEMA 1
Height: 18 in
Material: Steel
Width: 18 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 18 in
Width: 18 in

Customer Reviews

No reviews for this product
(0)