Compression Lug, 2 Hole, 3 AWG

Item #: 417399

Cat #: YAZ3C2TC14E2

UPC: 781810227688

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2 Hole, 3 AWG, Copper, Long Barrel, Inspection Window

Overview

Compression Lug, 2 Hole, 3 AWG, Copper, Long Barrel, Inspection Window
Also known as: 781810227688, YAZ3C2TC14E2

Specifications

Material: Copper
Allowable Gauge Range: 3
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Allowable Gauge Range: 3

Customer Reviews

No reviews for this product
(0)