Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 8 AWG

Item #: 417397

Cat #: YA8C2TC14E2

UPC: 781810019702

Sign In or Register to view pricing and more.
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 1/4 Inch Bolt Hole, 3/4 Inch Hole Spacing, Coded Red, With No Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 1/4 Inch Bolt Hole, 3/4 Inch Hole Spacing, Coded Red, With No Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
Also known as: 781810019702, YA8C2TC14E2

Specifications

Color: Red
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 8
Stud Size: 1/4 in
Volts AC: 600 - 35kV
Color: Red
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 8
Volts AC: 600 - 35kV

Customer Reviews

No reviews for this product
(0)