
Ultra Cutter
Item #: 41736
Cat #: 925-7/8
UPC: 783310101574
Documents & Guides
Ultra Cutter, Diameter: 7/8" (22 mm), Conduit Size: 1/2"
Sign In or Register to view pricing and more.
Overview
Ultra Cutter, Diameter: 7/8" (22 mm), Conduit Size: 1/2"
Lasts 10 times longer thanstandard hole saws Precision-ground teeth cutsmooth, burr-free holes with ease 1/4 IN (6.35 mm) capacity Durability and speed provide low cost per hole Split-point pilot drill prevents 'walking' - makes accurate hole placement easy Spring-loaded slug ejectorsaves time No tool required to changecutter sizes Less chance of broken teeth because the saw body is machined out of solid, high-speed steel
Also known as: 783310101574, 925-7/8, pnr
Specifications
Type: | Hole Saw |
Diameter: | 22 mm, 7/8 in |
Material: | Steel |
Type: | Hole Saw |
Material: | Steel |
Diameter: | 22 mm, 7/8 in |
Customer Reviews
No reviews for this product
(0)