Converse, Triplex Secondary UD, 2/0-2/0-1, Aluminum, 1000', Tri-Rated

Item #: 417304

Cat #: CONVERSETRIRATED1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(2) 2/0 AWG with (1) 1 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Converse, 1.114" Diameter

Overview

(2) 2/0 AWG with (1) 1 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Converse, 1.114" Diameter
Also known as: CONVERSETRIRATED1000RL

Specifications

Conductors: 3
Length: 1000 ft, Cut to Length
Color: Black
Gauge: 2/0
Volts AC: 600
Jacket: CPE
Material: Aluminum
Family / Style: Converse
Conductors: 3
Color: Black
Volts AC: 600
Material: Aluminum
Length: 1000 ft, Cut to Length
Gauge: 2/0
Jacket: CPE
Family / Style: Converse

Customer Reviews

No reviews for this product
(0)