Disconnect Switch, Terminal Lugs, 300MCM, 100-200A

Item #: 417283

Cat #: 194R-TL1

UPC: 885630276335

Documents & Guides
Disconnect Switch, Terminal Lugs, 300 MCM, 100 - 200 Amp, 3 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Terminal Lugs, 300 MCM, 100 - 200 Amp, 3 per Package
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-TL1 from Rockwell Automation® is a 194R accessory. It is a terminal lug kit for UL non-fused switches 100-200 A and UL fused switches 200 A. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630276335, 194R-TL1

Specifications

Phase: 3
Type: Terminal Lug
Mounting: Device
Gauge: 300 kcmil
Amps Range: 100 - 200
Phase: 3
Mounting: Device
Amps Range: 100 - 200
Type: Terminal Lug
Gauge: 300 kcmil

Customer Reviews

No reviews for this product
(0)