TERMNL BLK WDU 35N

Item #: 417277

Cat #: 1040400000

UPC: 008190351810

Documents & Guides
WEI 1040400000 TERMNL BLK WDU 35N
Sign In or Register to view pricing and more.

No associated products found.

Overview

WEI 1040400000 TERMNL BLK WDU 35N
Also known as: 008190351810, 1040400000

Specifications

Volts AC: 500
Amps: 125
Mounting: DIN Rail
Color: Dark Beige
Size: 35 mm
Poles: 1
Volts DC: 500
Volts AC: 500
Mounting: DIN Rail
Size: 35 mm
Volts DC: 500
Amps: 125
Color: Dark Beige
Poles: 1

Customer Reviews

No reviews for this product
(0)