This product may not be available in all locations.
2
more
Meter Pak, Main Breaker Enclosure, 600A, 120/240VAC, 1PH, OH/UG
Item #: 41727
Cat #: EZM1600CB
UPC: 785901304647
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Main Breaker Enclosure, 600 Amp, 120/240 Volt AC, 1-Phase, OH/UG Service
Overview
Meter Pak, Main Breaker Enclosure, 600 Amp, 120/240 Volt AC, 1-Phase, OH/UG Service
Also known as: 785901304647, EZM1600CB
Specifications
Poles: | 2 |
Amps: | 600 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 600 |
Phase: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)