LFLOOD 5W WARM LANDSCAPEFLOOD LFLED WH

Item #: 417263

Cat #: LFLED5YW

UPC: 019813032344

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Landscape 208 Lumens Lflood 5W Warm Led Landscape Flood White

Overview

Landscape 208 Lumens Lflood 5W Warm Led Landscape Flood White
Also known as: 019813032344, LFLED5YW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 5
Color Rendering Index (CRI): 86
Color: White
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 86
Wattage: 5
Color: White

Customer Reviews

No reviews for this product
(0)