Compression Lug, 1-Hole, Copper, 8 AWG, # 10 Stud Size

Item #: 41724

Cat #: CSWS-8-10

UPC: 783669627572

Surecrimp Copper Compression Lug, Conductor Size 8, 1 Hole, #10 Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surecrimp Copper Compression Lug, Conductor Size 8, 1 Hole, #10 Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, electro-tin plated design offers maximum conductivity and excellent crimping characteristics
Also known as: 783669627572, CSWS-8-10

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Stud Size: #10
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)