2-1/2&3 IN ALUM COND BDY CVR

Item #: 4172

Cat #: BS250A

UPC: 783126060164

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney BS-A Series Domed Top Design Cover, 2-1/2 - 3 IN Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10, For Used To Cover Aluminum Conduit Body Opening

Overview

OZ-Gedney BS-A Series Domed Top Design Cover, 2-1/2 - 3 IN Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10, For Used To Cover Aluminum Conduit Body Opening
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126060164, BS250A

Specifications

Diameter: 3 in, 2 1/2 in
Material: Aluminum
Diameter: 3 in, 2 1/2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)