![Speed Cutter Speed Cutter](https://rexel-cdn.com/products/gre9251732-.jpg?i=860738D1-108E-423E-9DD5-0DDE2F274D4B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
High Speed Cutter, Diameter: 1-1/8", Conduit Size: 3/4"
Overview
High Speed Cutter, Diameter: 1-1/8", Conduit Size: 3/4"
Lasts 10 times longer thanstandard hole saws Precision-ground teeth cutsmooth, burr-free holes with ease 1/4 IN (6.35 mm) capacity Durability and speed provide low cost per hole Split-point pilot drill prevents 'walking' - makes accurate hole placement easy Spring-loaded slug ejectorsaves time No tool required to changecutter sizes Less chance of broken teeth because the saw body is machined out of solid, high-speed steel
Also known as: 783310101581, 925-1-1/8, speed cutter
Specifications
Diameter: | 1 1/8 in |
Type: | Hole Saw |
Material: | Steel |
Diameter: | 1 1/8 in |
Material: | Steel |
Type: | Hole Saw |
Customer Reviews
No reviews for this product
(0)