This product has been discontinued.

110 CFM Ceiling Fan w/ Light, Single-SpeedCeiling Fan with Light
Item #: 41712
Cat #: QTRN110L
UPC: 784891218477
Documents & Guides
110 CFM Ceiling Fan w/ Light, Single-SpeedCeiling Fan with Light, CFM: 110, Sones: 1.5, Duct Size: 4", 100W Max Bulb (Incandescent), 4W Nightlight, Color: White.
Sign In or Register to view pricing and more.
Overview
110 CFM Ceiling Fan w/ Light, Single-SpeedCeiling Fan with Light, CFM: 110, Sones: 1.5, Duct Size: 4", 100W Max Bulb (Incandescent), 4W Nightlight, Color: White.
One of NuTone’s best, QT fan/lights feature a streamlined design, are very quiet in operation and powerful enough to maintain strong airflow to keep your bathroom free of humidity. It’s a rare combination, but QT fans can provide extra ventilation in many rooms in your home. The kitchen, laundry room, media room, or even the closet can benefit from the boost of ventilation any time you need it. The quiet says it all.
Also known as: 784891218477, QTRN110L
Specifications
Color: | White |
CFM: | 110 |
Sones: | 1.500 |
Color: | White |
Sones: | 1.500 |
CFM: | 110 |
Customer Reviews
No reviews for this product
(0)