Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4", Gray, No KOs

Item #: 417082

Cat #: 664SCNK

UPC: 761515221327

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw On, 6" x 6" x 4", No Knockouts, Steel, Gray Powder Coated

Overview

Pull Box, NEMA 1, Screw On, 6" x 6" x 4", No Knockouts, Steel, Gray Powder Coated
Also known as: 761515221327, 664SCNK

Specifications

Depth: 4 in
Mounting: Surface
Size: 6 x 6 x 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Depth: 4 in
Size: 6 x 6 x 4 in
Color: Gray
Material: Steel
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)