Tpp Blank Alum 12ft.

Item #: 41708

Cat #: AMTC-412

UPC: 786776046489

Sign In or Register to view pricing and more.

Overview

W-mold Amtc-412 Alum Tele-pwr pole
Two-compartment pole. Nominal material thickness .050" (1.8mm). Length: 12' 5" (3.8m). Furnished unwired without outlets. Two 8" (203mm) removable covers with KOs for modular jacks and modular furniture communication outlets. Mounting hardware, entrance end plate and ceiling trim plates furnished. NOTE: Custom options - features such as colors or other lengths (20' (6.1m) maximum) available on custom orders.
Also known as: 786776046489, AMTC-412

Specifications

Length: 12 ft
Material: Aluminum
Length: 12 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)