Main Breaker Unit, EZ Meter-Pak, 800A, 120/240VAC, 1PH, 800A Al Busbar, 65kA, OH/UG

Item #: 41704

Cat #: EZM1800CB

UPC: 785901304654

Sign In or Register to view pricing and more.
Main Breaker Unit, EZ Meter-Pak, 800 Amp, 120/240 Volt AC, 1-Phase, 3-Wire, 800 Amp Aluminum Busbar, 65kAIC, OH/UG

Overview

Main Breaker Unit, EZ Meter-Pak, 800 Amp, 120/240 Volt AC, 1-Phase, 3-Wire, 800 Amp Aluminum Busbar, 65kAIC, OH/UG
Square D™ EZMeter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. Our EZM Busway tap devices have been designed with space savings in mind so that they not only meet challenging job requirements, but the compact footprint also makes them easier to handle and install.
Also known as: 785901304654, EZM1800CB

Specifications

Poles: 2
Phase: 1
Volts AC: 120/240
Amps: 800
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Phase: 1
Amps: 800
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)