2 LAMP 32W T8

Item #: 417036

Cat #: TL232MVOLTGEB10IS

UPC: 745978770868

Sign In or Register to view pricing and more.
Documents & Guides
LIT TL232MVOLTGEB10IS 2 LAMP 32W T8

Overview

LIT TL232MVOLTGEB10IS 2 LAMP 32W T8
Also known as: 745978770868, TL232MVOLTGEB10IS

Specifications

Type: Linear
Color: White
Material: Steel
Light Technology: Fluorescent
Type: Linear
Material: Steel
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)