Fluorescent Lamp, Preheat, T12, 15W, 3000K

Item #: 417012

Cat #: F15T12/SOFT-WHITE/18-6PK

UPC: 046677141462

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Preheat Lamp, 15W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 800, CRI: 85, Color Temp: 3000K. Rated Average Life: 9,000 Hrs. Length: 18 in. *Philips Part # 14146-5*

Overview

Fluorescent, Preheat Lamp, 15W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 800, CRI: 85, Color Temp: 3000K. Rated Average Life: 9,000 Hrs. Length: 18 in. *Philips Part # 14146-5*
Also known as: 046677141462, F15T12/SOFT-WHITE/18-6PK

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Lumens: 800
Type: Pre-Heat Start
Wattage: 15
Length: 18 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Lumens: 800
Wattage: 15
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Type: Pre-Heat Start
Length: 18 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)