Power Supply, 19.2 - 28.8VDC, 3.6A, 61W, Rack Mount

Item #: 4170

Cat #: 1746-P3

UPC: 662073521433

Documents & Guides
Power Supply, SLC 500, 19.2 - 28.8 Volt DC, 3.6 Amp, 61 Watts, Rack Mounted
Sign In or Register to view pricing and more.

Overview

Power Supply, SLC 500, 19.2 - 28.8 Volt DC, 3.6 Amp, 61 Watts, Rack Mounted
A DC power supply is used to convert higher AC line voltage to lower voltage DC power. Allen-Bradley® catalog item 1746-P3 from Rockwell Automation® is a 24 V DC, 3.6 A, SLC™ system, rack-mounting power supply.Allen-Bradley and SLC are trademarks of Rockwell Automation, Inc.
Also known as: 662073521433, 1746-P3

Specifications

Mounting: Rack
Family / Style: SLC 500
Type: Power Supply
Wattage: 61
Amps: 3.600
Volts DC Range: 19.200 - 28.800
Mounting: Rack
Type: Power Supply
Amps: 3.600
Family / Style: SLC 500
Wattage: 61
Volts DC Range: 19.200 - 28.800

Customer Reviews

No reviews for this product
(0)