![1 LT 2" Track Head, Universal Holder, White 1 LT 2" Track Head, Universal Holder, White](https://rexel-cdn.com/products/image.jpg?i=DD3A4C27-A087-450E-B850-B363D0ECC266&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 2" - Track Head - Universal Holder - White Finish
Overview
1 Light - 2" - Track Head - Universal Holder - White Finish
Also known as: 045923402265, TH226
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 150 |
Material: | Glass, Metal |
Color: | White |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Wattage: | 150 |
Color: | White |
Light Technology: | Incandescent |
Volts AC: | 120 |
Material: | Glass, Metal |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)