Fuse, 100 Amp, Non-Time-Delay, Low Voltage, Limiter, 32V

Item #: 41695

Cat #: ANL-100

UPC: 051712706124

Documents & Guides
Fuse, 100 Amp, Non-Time-Delay, Low Voltage, Aircraft Limiter, 32 Volt AC/80 Volt DC, 6,000A IR AC, 2700A IR DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 100 Amp, Non-Time-Delay, Low Voltage, Aircraft Limiter, 32 Volt AC/80 Volt DC, 6,000A IR AC, 2700A IR DC
Also known as: 051712706124, ANL-100

Specifications

Mounting: Stud
Amps: 100
Volts DC: 80
Volts AC: 32
Type: Time Delay
Length: 81 mm
Interrupt Rating DC: 6 kA
Width: 22.200 mm
Mounting: Stud
Volts DC: 80
Type: Time Delay
Interrupt Rating DC: 6 kA
Amps: 100
Volts AC: 32
Length: 81 mm
Width: 22.200 mm

Customer Reviews

No reviews for this product
(0)