Sensor, Photoelectric, Diffuse, 10 - 55VDC, 20 - 40VAC

Item #: 41694

Cat #: 42GRP-9041

UPC: 662468084543

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Diffused, 10 - 55 Volt DC, 20 - 40 Volt AC, Infrared, 3.04 meter, Sensing Distance, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Diffused, 10 - 55 Volt DC, 20 - 40 Volt AC, Infrared, 3.04 meter, Sensing Distance, 2 meter, 300 Volt Cable
Also known as: 662468084543, 42GRP-9041

Specifications

Length: 2 m
Type: Diffused, Sensor, Photoelectric
Volts DC Range: 10 - 55
Volts AC Range: 20 - 40
Length: 2 m
Volts DC Range: 10 - 55
Type: Diffused, Sensor, Photoelectric
Volts AC Range: 20 - 40

Customer Reviews

No reviews for this product
(0)