
Locking Plug, Non-NEMA, 20A, 120/208V, 4P4W
Item #: 41687
Cat #: 7411-C
UPC: 078477829691
Documents & Guides
20 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.
Sign In or Register to view pricing and more.
Overview
20 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.
Leviton® industrial grade locking devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton® combines the best materials available with superior production standards to produce a broad selection of locking devices of unmatched flexibility and dependability.
Also known as: 078477829691, 7411-C
Specifications
Volts AC: | 120, 208 |
NEMA Configuration: | Non-Nema |
Color: | Black/White |
Amps: | 20 |
Type: | Plug, Non-Grounding |
Volts AC: | 120, 208 |
Color: | Black/White |
Type: | Plug, Non-Grounding |
NEMA Configuration: | Non-Nema |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)