Maintained Toggle Switch, 1P, Double Throw, Center OFF, 30A, Ivory

Item #: 416845

Cat #: 1287-I

UPC: 078477168356

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 120/277 Volt, Toggle Double-Throw Center-OFF Maintained Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Ivory

Overview

30 Amp, 120/277 Volt, Toggle Double-Throw Center-OFF Maintained Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Ivory
30 Amp, 120/277 Volt, Toggle Double-Throw Ctr-OFF Maintained Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Ivory
Also known as: 078477168356, 1287-I

Specifications

Type: Toggle Switch, Grounding, Industrial Grade, Double Throw, Maintained
Volts AC: 120, 277
Poles: 1
Amps: 30
Color: Ivory
Type: Toggle Switch, Grounding, Industrial Grade, Double Throw, Maintained
Poles: 1
Color: Ivory
Volts AC: 120, 277
Amps: 30

Customer Reviews

No reviews for this product
(0)